Beli block gauge set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- Mitutoyo Gauge BlockDeskripsi:GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.atribut:
- Material: Ceramic
- SK Gauge BlockDeskripsi:- A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
- monotaro Steel Gauge Block SetDeskripsi:It is a block gauge for measuring instruments. To the check before using the measuring instrument.. General measurement, reference gauge for workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 1.005, 1.01, 1.02, 1.03, 1.04, 1.05, 1.06, 1.07, 1.08, 1.09, 1.10, 1.20, 1.30, 1.40, 1.50, 1.60, 1.70, 1.80, 1.90, 1, 2, 3, 7, 8, 9, 10, 20, 30, 60 (one each)
- Block Dimension (mm): 9 x 30
- Material: Made of steel
- Precision: 10 to 25 mm ± 0.14 mm (allowable dimensional deviation: 0.1 μm), 25 to 50 mm ± 0.20 μm (allowable dimensional deviation: 0.10 μm), 50 to 75 mm ± 0.25 mm (allowable dimensional deviation: 0.1 mm) μm (allowable dimensional deviation: 0.12 μm)
- Insize Gage Block Holderatribut:
- Number of Pieces: 1
- KENTA Gauge Block Accessories SetDeskripsi:Gauge Block Accessories are especially manufactured to extend the high accuracy of gauge blocks into the field of fast accurate temporary gauging.They are popular in inspection departments, toolrooms, machine shops and on small batch production.Suitable to use with precision block gauges, height master and setting gauges.Supplied in wooden case.
- monotaro Gauge BlockDeskripsi:- It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for workatribut:
- Grade: Grade 0
- Material: Steel
- Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
- Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
- Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- Insize Caliper Inspection Gauge Block Set (Blok Ukur)Deskripsi:- Caliper Special Measuring Block- Comply with JJG Measuring Block National Metrology and Verification Regulations, Level 2/4, etc.- With production plant inspection certificate.atribut:
- Applicable Caliper (mm): 0-150, 0-200, 0-300
- WESTWARD Rectangular Gauge Block SetDeskripsi:Steel rectangular and square gauge block sets are used as a reference for the calibration of measuring equipment like micrometers, sine bars, calipers, and dial indicators. Their durable steel construction makes them resistant to chipping and cracking. They are commonly used in shop environments.atribut:
- Grade: Economy
- Item: Rectangular Gauge Block Set
- Dimension Type: Inch
- Includes Case: Yes
- Included Certification: Certificate of NIST Calibration
- Long Form Calibration Certificate: Yes
- Case Type: Wooden Case
- Included Size Range (inch): 0.05 to 4
- Included Sizes (inch): (9) 0.1001 to 0.1009, (49) 0.101 to 0.149, (19) 0.050 to 0.950, (4) 1.000 to 4.000
- Increments: 0.0001inch (0.1001inch to 0.1009 in), 0.001inch (0.101inch to 0.149 in), 0.05inch (0.05inch to 0.95 in), 1inch (1inch to 4 in)
- Material: Steel
- Shape: Rectangular
- Standards: ASME
- Tolerance: +/-0.00005inch
- With Hole: No
- Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Baseatribut:
- Type: Steel 1mm base
- Series: 516
- Insize Steel Gage Block Set (Blok Ukur)Deskripsi:Made of alloy steel. Meet ISO 3650.Gage blocks ≥125mm have clamping holes.Supplied with manufacturer inspection certificate.atribut:
- Material: Alloy Steel
- Mitutoyo Gauge Block Accessory SetDeskripsi:Length Standards Brought to You by Mitutoyoatribut:
- Nominal Capacity / Dimension Base (mm): 619009: 35
- Nominal Capacity / Dimension Scriber Point (mm): 619019:-
- Nominal Capacity / Dimension Center Point (mm): 619020:-
- Insize Gauge Block (Blok Ukur)Deskripsi:- Supplied with manufacturer inspection certificate
- Mitutoyo Granite Surface Plateatribut:
- Type: Single item
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Granite Surface PlateDeskripsi:Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
- Mitutoyo Gauge BlockDeskripsi:As a gauge block manufactured by Mitutoyo, a comprehensive manufacturer of precision measuring equipment, we guarantee the accuracy that everyone can use with confidence. With advanced lapping technology, flatness and surface roughness are produced at the highest level required for gauge blocks, and excellent adhesion is obtained.
Daftar Harga block gauge set Terbaru October 2026
| Mitutoyo Gauge Block Steel Set | Rp4.299.900 |
| Mitutoyo Gauge Block | Rp1.599.900 |
| SK Gauge Block | Rp359.900 |
| monotaro Steel Gauge Block Set | Rp5.499.900 |
| Insize Gage Block Holder | Rp389.900 |
| KENTA Gauge Block Accessories Set | Rp62.999.900 |
| monotaro Gauge Block | Rp3.699.900 |
| Mitutoyo Gauge Block Set | Rp1.299.900 |
| Mitutoyo Gauge Block | Rp269.900 |
| Insize Caliper Inspection Gauge Block Set (Blok Ukur) | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/mnP110006815-1.jpg)

![Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base](https://media.monotaro.id/mid01/small/Alat%20Ukur/Alat%20Ukur%2C%20Gauge/Block%20Gauge/Mitutoyo%20Gauge%20Block%20Standard%20Set%20%5BSteel%5D%201%E2%80%91mm%20Base/53P103936183-1.jpg)
/g6P109999582-1.jpg)

/kgP110006736-1.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)